Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Oil filter wrench with 3/8" drive for Fiat/Renault

Oil filter wrench 6 flut 3/8in span width 66,5 mm
OIL FILTER WR N.3-D 66,5 MM - 6 FLUTES

Art.-no. 1952003164

EAN 4058794286861

-,--
price per selected packing unit
| Individual prices for customers after login
Oil filter wrench with 3/8" drive for Fiat/Renault

Art.-no. 1952003164

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for oil filter sheet cartridges and plastic caps.
  • Robust metal design also releases jammed oil filters

  • Ultra slim shape for use in confined spaces

  • 3/8" square drive so you can tighten to manufacturer's specifications

  • Large selection for wide range of models and types

  • More sizes available on request
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fiat Punto 1.2

  • Renault - 1.2 from 1998

Max. clamping width

66.5 mm

Drive

3/8 inch

Number of locking lugs

6 PCS

Product weight (per item)

150.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information