Oil filter wrench with 3/8" drive for Fiat Punto 1.2
Oil filter wrench 12 flut 3/8in span width 76,8 mm
OIL FILTER WR N.10-D76,8 MM-12 FLUTES
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust metal design also releases jammed oil filters
- Ultra slim shape for use in confined spaces
- 3/8" square drive so you can tighten to manufacturer's specifications
- Large selection for wide range of models and types
- More sizes available on request
Datasheets(X)
For 1.4 litre petrol vehicles / original filter no. 55242758
- Alfa Romeo: Giulietta (type 940) from 2010 / Mito (type 955) from 2008 - 2013
- Fiat: 500X (334) / Tipo (357 / 356) from 2014
- Jeep: Renegade (BU) from 2014
Max. clamping width | 76.8 mm |
Drive | 3/8 inch |
Drive type | Square |
Product weight (per item) | 180 g |
Suitable for vehicle manufacturer | Fiat |