Oil filter wrench Opel Dia. 73.5 mm x 15 surfaces for Astra K 1.5l, diesel
Oil filter wrench for Opel
OILFILTWRNCH-OPEL-ASTRA-K-1,5L
Art.-no. 1952003274
EAN 4062856842421
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tightening torque according to manufacturer and inscription on plastic filter cap: 46 Nm +/- 3 Nm
Datasheets(X)
- Opel Astra K and Insignia B 1.5l Diesel 105 and 122 PS
- Engine code: D15DVC/D15DVH/F15DVH (3 cylinders)
- OE number for filter element: 55515474
- OE number for plastic cap: 55511061
- (Hengst Blue-On Part No. 55515117)
Max. clamping width | 69.6 mm |
Product weight (per item) | 127.000 g |