Oil filter wrench
Oil filter cup, 14-point, clamping width 64 mm
OELFILTERSCHLUESSEL 2169-7
Art.-no. 1952000248
EAN 4000896100224
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For actuating oil filters, 14-point, clamping width 64 mm
On e.g. TOYOTA Yaris, Corolla, MR2 up to 1999, Starlet, Celica, Avensis, NISSAN Micra, Almera, MAZDA 323, 626, MX-5, Xedos
Datasheets(X)
Diameter | 77 mm |
Product weight (per item) | 180.000 g |