Oil filter wrench For Kia/Hyundai
Oil filter wrench Kia/Hyundai
WR N25 OIL F. KIA HYUNDAI (93,2-N15S)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
COD. FILTER 26300-2Y500
- KIA Rio (all) / Sephia (all, L4-1.6l) / Spectra (all, L4-1.6l) / Sportage (all)
COD. FILTER 26300-35503, E 26300-35530
- HYUNDAI ix20 1.6 / Exel i (x-3) 1.3, 1.3i 12V, 1.5i 12V, 1.5i 16V / Pony Saloon (x-3) 1.3, 1.3i 12V, 1.5i 12V, 1.5i 16V / Elentra i (J-1) 1.5 i.e.
COD. FILTER 26300-02502
- KIA Morning (TA) 1.2 / Rio III (UB) 1.25 CWT
- HYUNDAI Atoz (MX) 1.0 i, 1.1 / i10 1.1, 1.2 / Amica (MX) 1.0i. 1.1
COD. FILTER 26330-4X000
- HYUNDAI Starex 2.5TD, 2.5 TD 4WD, 2.5 TCi / H200 Box 2.5 TD / H200 Bus (KMF) 2.5 TD, 2.5 TD 4WD / Terracan (HP) 2.9 CRDi 4WD
Max. clamping width | 93.2 mm |
Drive | 3/8 inch |
Drive type | Internal square |
Number of locking lugs | 15 PCS |
Product weight (per item) | 240 g |
Type description | Filter code 26300-4x000 |
Suitable for vehicle manufacturer | Kia |