Oil filter wrench Ø135 mm
Oil filter wrench, 18-p, 1/2 inch, clamping 135 mm
MAN OIL FIL WRENCH 1/2IN 18P 135MM
Art.-no. 1952006745
EAN 4056807557199
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Particularly shape- and dimension-retaining design, will not open even where higher levels of force are required.
- Minimum space requirements for particularly difficult-to-access filters.
- Using a 1/2-inch drive, torque values can be realised in accordance with manufacturer's specifications.
Datasheets(X)
For MAN 18-48 tonne, F2000, FE, TGA. Motor: 406, 410, 414, 440, 460
Drive | 1/2 inch |
Drive type | Internal square |
Product weight (per item) | 681.000 g |