Oil filter special box-end wrench with ratchet, AF 27 for Ford, PSA and Jaguar
Oil filter wrench w. ratchet for Ford, PSA, Jaguar
RACHET WR MOUNTING/DISMOUNT OIL FI SEAT
Art.-no. 1952003191
EAN 4058794287011
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Specially shaped key for hard-to-reach drive on the oil filter cover.
- Use the ½" drive to tighten the cap to 25 Nm according to manufacturer specification
- Use as OEM 303-1579/length approx. 250 mm
- No need to adapt, unlike the box wrench design. Particularly important for models with extremely low headroom where the wrench can’t be adapted if the cap is too far out
Product information
Datasheets(X)
Application area
- Ford 2.0 TDCi (DW10C) (from 2010), 2.2 TDCi (DW12C) (from 2010), C-Max, Focus, Galaxy, Kuga, Mondeo, S-Max
- Citroen / Peugeot 2.0 HDI (DW10C) (from 2009), 2.2 HDI (DW12C) (from 2010), C4 – C5 – C8 - DS4 - DS5, 308 - 3008 - 407 - 508 - 5008 - RCZ
- Jaguar XF 2.2D (from 2012)
Drive | 1/2 inch |
Drive type | Internal square |
Product weight (per item) | 989.000 g |
Suitable for vehicle manufacturer | Ford, Peugeot, Jaguar |