Oil filter cap wrench
Oil filter cap spanner, hexagon, 3/8 inch
OILFILTCUP-SPN HEX WS 36
Art.-no. 1952001065
EAN 4250158142367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Mercedes-Benz Actros MP1, MP2, Transporter 100D engine 116 MB, E 250 D, M 605, M 606, E 300 D, E 220 D, C 220 D, C 250 D; MAN e. g. TGA (fuel filter); BMW M5 2 – 6 cylinders, 3 series + 09/95, 5 series + 96, M6 0 – 8 cylinders, M7 3–12 cylinders, 8 series, 118 D, 120 D, 1 series (E87); VW Lupo 1.2 TDI, VW Touareg TDI, VW T5 2.5 D
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 36 mm |
Tip type | Hexagon |
Product weight (per item) | 300.000 g |