Oil filter cap set 8 pieces
Oil filter cap set, 9 pcs
OILFILTCUP-WS-36-108MM-SET-9PCS
Art.-no. 1952001003
EAN 4250158100213
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 x oil filter belt wrench
- 1 x single-ended wrench
- 1 x cup-type wrench size 36/6-point, size 74/14-point, size 106/15-point, size 107/15-point, size 108/15-point and size 108/18-point and 135 mm/18-point
- All wrenches with external hexagon drive size 22 mm and 1/2 inch square drive
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Min./max. clamping width | 36-108 mm |
Width across flats | 36 mm |
Product weight (per item) | 3500.000 g |