Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Oil drain plugs sealing seat face milling tool set 15 pieces

Oil drain plug tool set, 15 pieces
REPAIR OIL DRAIN PLUG SET 15PCS

Art.-no. 1952004370
EAN 4056807820743
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
For quick, correct and optimum sealing of the oil drain plug to the oil sump.
  • Using the milling heads and expander guides, the sealing seat is planed precisely with minimal time required and, at the same time, aligned at a 90° angle to the sump thread.

  • Ideal for use on oversize oil drain plugs, as here the problem often is that the free-hand oversize thread cutter does not always cut at exactly 90° to the sealing surface.


Scope of delivery:


  • 4 x milling head with 3/8 inch square drive, Ø19 mm / Ø21 mm / Ø23 mm / Ø26 mm

  • 1 x attachment guide for expander inserts

  • 2 x expander insert M12x1.5/M13x1.5

  • 2 x expander insert M14x1.5/M15x1.5

  • 2 x expander insert M16x1.5/M17x1.5

  • 2 x expander insert M18x1.5/M20x1.5

  • 2 x actuating key
Notice

Planing the sealing seat is recommended at every oil change.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

2922 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information