Oil drain plugs sealing seat face milling tool set 15 pieces
Oil drain plug tool set, 15 pieces
REPAIR OIL DRAIN PLUG SET 15PCS
Art.-no. 1952004370
EAN 4056807820743
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
For quick, correct and optimum sealing of the oil drain plug to the oil sump.
- Using the milling heads and expander guides, the sealing seat is planed precisely with minimal time required and, at the same time, aligned at a 90° angle to the sump thread.
- Ideal for use on oversize oil drain plugs, as here the problem often is that the free-hand oversize thread cutter does not always cut at exactly 90° to the sealing surface.
Scope of delivery:
- 4 x milling head with 3/8 inch square drive, Ø19 mm / Ø21 mm / Ø23 mm / Ø26 mm
- 1 x attachment guide for expander inserts
- 2 x expander insert M12x1.5/M13x1.5
- 2 x expander insert M14x1.5/M15x1.5
- 2 x expander insert M16x1.5/M17x1.5
- 2 x expander insert M18x1.5/M20x1.5
- 2 x actuating key
Notice
Planing the sealing seat is recommended at every oil change.
Product information
Datasheets(X)
Product weight (per item) | 2922.000 g |