Oil drain plug wrench, 8-in-1
Oil drain screw wrench, 8in1
SPN-OILDRNPLG-8FOLD
Art.-no. 071557 220
EAN 4052703359004
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Profiles and wrench sizes
Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm
Fast and simple
The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.
Practical
Multifunctional tool for eight applications in a single wrench.
Datasheets(X)
Differentials, oil pans and gearboxes
Length | 250 mm |
Product weight (per item) | 648.000 g |