Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Oil collection tray for commercial vehicle

Oil catch pan for commercial vehicle
OILCTCHPAN-PE-30LTR

Art.-no. 0891400030

EAN 4052703445240

-,--
price per selected packing unit
| Individual prices for customers after login
Oil collection tray for commercial vehicle

Art.-no. 0891400030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical closed oil and liquid catch pan with sealable drain, carry handles and ventilation opening made from impact-resistant and temperature-resistant HDPE plastic
  • Resistant to liquids such as oil, gasoline, diesel, alcohols, bases etc.

  • Robust thanks to impact-resistant HDPE plastic

  • Temperature resistant from -25°C to +100°C

  • No more spillages thanks to the closed design and spout. Features an additional ventilation screw.

  • Rollers enable easy positioning and effortless movement after filling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

e.g. vans, agricultural machines and trucks up to a filling volume of 30 litres

Length

850 mm

Width

600 mm

Height

100 mm

Material

PE - Polyethylene

Min. temperature resistance

-25 °C

Max. temperature resistance

100 °C

Min./max. temperature resistance

-25 to 100 °C

Spare parts for this product:
Splash guard for oil collection tray

CTCHBATH-(PP)-OILFENCE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information