Office swivel chair Comfort I With high upholstered backrest
Office swivel chair Comfort I with padded backrest
OFFICECHR-COMFORT-I-CUSHION-BACK-BLACK
Art.-no. 0683371401
EAN 4065233052956
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Synchronous technology with weight regulation, ideal for active-dynamic sitting and supports the body in every working position in the office
- Can be locked at any angle of inclination
- Traditional soft and comfortable padding
- High back adjustable for extensive back support with pronounced lumbar support
- Universal rollers with load-dependent brake for hard and soft floors with large diameter (65 mm)
- 4D armrests for optimal adjustment
Advantages:
- Functional, ergonomic and comfortable upholstery
- Cover fabric 100,000 Martindale abrasion cycles, durable, soft and breathable
- Easy-care backrest, back made of plastic
Datasheets(X)
Rolls suitable for | Hard floors, Soft floors |
Seat mechanism | Synchronous technology |
Min./max. seat height | 412-544 mm |
Seat width | 490 mm |
Seat depth | 460 mm |
Backrest height | 725 mm |
With lumbar support | Yes |
With armrests | Yes |
Adjustable armrests | 4D |
Material of frame | Polyamide |
Base frame design | Five-star base with rollers |
Frame colour | Black |
Colour of seating | Black |
Material of seating | Fabric |
EN standard | 1335-1, 1335-2 |
Approval mark | GS certified safety |
Delivery | Disassembled |
Product weight (per item) | 15.000 kg |