Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Office scissors

Office scissors
OFFICESCIS-SST-2C-HNDL-8IN

Art.-no. 0714030150
EAN 4099618100369
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
For universal use in the office

Precise and clean cuts


  • The pointed and sharp blades with special sharpening enable accurate and flawless cuts


Particularly durable


  • The hardened, acetone-resistant stainless steel blades are easy to clean


Comfortable work


  • The 2C handle with finger loops provides comfortable working for right-handed and left-handed users
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

220 mm

Blade length

95 mm

Cutting edge length

85 mm

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information