Office cotton T-shirt
Office t-shirt
T-SHIRT HEAVY COTTON GREY XL
Art.-no. M446392003
EAN 4251174783749
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable fabric
- Reinforced shoulders offer more durability
- Printed logo inside
- Washable at 60 degrees
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 180 g |
Washable at | 60°C |
Care instruction | Do not dry in drum dryer, Do not bleach, Do not dry clean, Ironing with medium temperature. Max 150º C |