Office container fitting set OrgaAer
OrgaAer RU 1/2.5/2.5/2.5
ORGASYS-SP-ST-SILVERGREY-HU8,5-540MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)
For ultra-light running
Complete assembly set
Material extension always with partial extension
Installation kit comprising:
- 1 pair of underfloor guides with soft-close, tipmatic or self-close
- 3 pairs of extensions with soft-close, tipmatic or self-close
- 1 x central lock
- 3 x OrgaAer tipmatic locking units (only in tipmatic version)
Container equipment:
- 1 x material extension steel, incl. Utensil tray or plastic
- 3 x steel drawers incl. safe box
- 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)
- 15 x panel fastening screws
- 1 x assembly instructions
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for clear width of cabinet | 392 mm |
Minimum installation depth | 540 mm |
Pullout type | Partial extension |
Opening/closing system | Soft-close |
Load capacity | 25 kg |
Material of pencil tray | Steel |
Colour | White aluminium, similar to RAL 9006 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!