Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Odometer

Odometer
MRSEWHL-SOLIDWHEEL-D318,5MM-PERIPHERIE1M

Art.-no. 0993714004
EAN 4050642543034
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
For distance measurement on construction sites and at roadworks
  • Quality “Made in Germany” counter

  • Dust and splash-proof

  • Reverse counting possible

  • Solid die-cast aluminium full disc wheel for maximum smoothness

  • Fold-out stand frame

  • Integrated brake prevents measuring errors

  • Folding guide rod

  • All-round rubber precisely ground to 318.5 mm diameter - corresponds to precisely 1 m circumference

  • Every measuring wheel individually inspected and provided with inspection labels

  • Robot-welded frame - for consistent quality

  • Together with rail adapter, also suitable for rail measurements (not included in scope of delivery)

  • Including storage bag
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wheel circumference

1 m

Wheel diameter

318.5 mm

Measuring accuracy

< 0.05%

Max. length measuring range

9999.99 m

Material

Aluminium die-cast

Weight

3900 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rail adapter With plastic rollers

RLADAPT-W.PLAROLL