Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Octane booster petrol additive

Petrol additive Octan Booster
ADD-PETR-(OCTAN BOOSTER)-300ML

Art.-no. 5861103300
EAN 4050642912762
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
For boosting the octane number in lower-grade fuels
  • Prevents wear

  • Improves vehicle performance

  • Clean combustion

  • Improves octane number

  • Reduces harmful exhaust gases

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

With lower-grade fuels, the octane number can be increased by 3-8 points (depending on the original fuel quality). Prevents wear on the valve seats. Protects against engine ringing, knocking and reignition.

Instructions

The octane booster is added straight into the tank. 300 ml is sufficient for 50-60 litres of fuel.

Contents

300 ml

Colour

Brown

Smell/fragrance

Solvent-like

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.767 g/cm³

Density conditions

at 20°C

Min. flashing point

-22 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information