Octane booster petrol additive
Petrol additive Octan Booster
ADD-PETR-(OCTAN BOOSTER)-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Prevents wear
- Improves vehicle performance
- Clean combustion
- Improves octane number
- Reduces harmful exhaust gases
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
With lower-grade fuels, the octane number can be increased by 3-8 points (depending on the original fuel quality). Prevents wear on the valve seats. Protects against engine ringing, knocking and reignition.
The octane booster is added straight into the tank. 300 ml is sufficient for 50-60 litres of fuel.
Contents | 300 ml |
Colour | Brown |
Smell/fragrance | Solvent-like |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.767 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | -22 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!