Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Octagonal ribbed cap

Ribbed cap octagon
CAPGRVD-SHA-KST-OKT-F.DISTRO-ID22-AD26MM

Art.-no. 0519161223
EAN 4062856185115
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
For creating watertight spacers (spreaders) in conjunction with spacer pipes
  • Water pressure tested up to 5 bar, only in conjunction with plugs (art. no. 0519160322)

  • Plugs do not have to be glued into place

  • Material: Regranulated HDPE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Used as a spacer between formwork panels in conjunction with a spacer pipe and plug. The spacer pipe must be cut 8 cm shorter than the actual wall thickness.

Suitable for

Spacer tube type 22/26

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plugs for ribbed cap

PLG-FORMWRK-PLA-CAPGRVD-SPCEPIP-D22/26MM

For watertight sealing of ribbed caps (art. no. 0519160222)
x 200 pcs
Spacer tube/distance tube

SPCEPIP-FORMWRK-PLA-ROUGH-L2M-D22/26MM

For creating spacers (spreaders) between formwork panels