Oblique cutters short head for use in tight spaces
Oblique cutters
DBACTENDCTR-BEVELED-EL-MINIFS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Box joint, high precision, zero-backlash action
- Opening spring: Double spring for automatic opening of pliers
- Blade: For hard and soft wire, small chamfer
- Head: Polished
Datasheets(X)
![]() | |
Length (L) | 120 mm |
Jaws width (closed) (A) | 9.5 mm |
Cutting edge length (C) | 7 mm |
Jaws thickness (D) | 6 mm |
Max. soft wire diameter cutting capacity | 0.6 mm |
Max. hard wire diameter cutting capacity | 0 mm |
Jaws length (B) | 21 mm |
