MS 5000 object turning knob With recessed handle
Object turn knob MS 5000 with a handle
MS5000-OBJTURNKNOB-ZD-(NI)-R/L-1BOX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Not suitable for glass door locks.
Dimensions not binding. Subject to technical changes!
Datasheets(X)
- Fits all MS 5000 locks
- Suitable for door thickness 28 mm
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Suitable for max. door thickness | 28 mm |
Outer diameter | 35 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!