Object hinge OBX 18-9397/160
Hinge plate, OBX 18-9397/160
HNGEPLT-(OBX-18-9397-160-CN)-A2-MATT
Art.-no. 0687318262
EAN 4045727593622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Innovative, ball-bearing-mounted storage technology with very good running properties
- Wear and maintenance-free
- The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play
- No pin locking required, as the axle is pressed in firmly and cannot be removed
- Perfectly enclosed hinge roller without cover head
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for use on grooved and fire-retardant wooden doors mounted on wood, steel and aluminium frames in conjunction with a three-dimensionally adjustable mounting element.
![]() | |
Roll diameter | 18 mm |
Roll height | 160 mm |
Material | Stainless steel |
Gloss level | Matt |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 160 kg |
Standards | EN 1935 |
Hinge class | 14 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Environmental Product Declaration | Yes |
| Classification key according to DIN EN 1935: 2002 | |||||||
| 4 | 7 | 7 | 1** | 1 | 4 | 1 | 14 |
| ** See expert opinion No.210003750-01 of MPA NRW for proven fire properties | |||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
