Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORSY®online label, NFC hard tag

ORSY®online label hard tag
LBL-ORSY-ONLINE-HARD-TAG-NFC

Art.-no. 0708999814

EAN 4062856698844

-,--
price per selected packing unit
| Individual prices for customers after login
ORSY®online label, NFC hard tag

Art.-no. 0708999814

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the individual marking and identification of equipment

Identification of equipment


The ORSY®online NFC hard tag is designed for demanding applications involving significant chemical, thermal and mechanical loads.



Unique identification


Registration via the ORSY®online app. Laser engraving with unique tag number on the back.



Simple recording of labelled equipment


Can be scanned easily using the NFC reader on a smartphone. Reading distance depends on the environmental conditions and the smartphone used.



Material


PA 6 (nylon)



Thermal load


In operation: -40°C to +85°



UV resistance


Due to its good UV resistance, the NFC hard tag is also suitable for outdoor applications such as offshore platforms.



Water/dust resistance


IP 68



Dimensions


27 mm x 20.5 mm

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Identification of equipment that cannot be marked with a label due to the design or weather conditions

  • For equipment that is subject to regular testing

  • Labelling of equipment to be marked as personal or temporary employee equipment
Instructions
  • Mark equipment such as extension cables, construction machinery, containers, chains or all equipment exposed to extreme weather conditions with the ORSY®online NFC hard tag

  • The ORSY®online NFC hard tag can be attached to the relevant equipment using a cable tie (horizontal or vertical) or a wire cable with eyelet

  • You can then register the NFC tag via the ORSY®online app, create a product template if necessary and then assign the new equipment to a location or store test dates

Height

28 mm

Width

21 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special pliers for cable ties, stainless steel AISI 304 with ball lock

TL-AXLBOOT-SPECIALPLIERS-UNISTRAP0820 6

x 1 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-7,9X362MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-7,9X201MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information