Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORSY®online label NFC

ORSYonline label, NFC
LBL-ORSY-ONLINE-NFC-3-ISOLATED

Art.-no. 0708999813

EAN 4061975354402

-,--
price per selected packing unit
| Individual prices for customers after login
ORSY®online label NFC

Art.-no. 0708999813

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive label for individual marking and identification of equipment

Recording of all production equipment


  • The self-adhesive label can be applied to all equipment with a smooth surface.

  • Thanks to the protective film, the NFC 3 label can also be adhered to metal surfaces and read.


Clear identification, tracking and management of labelled equipment


Recording and assignment of equipment via ORSYonline software



Simple recording of labelled equipment


Can be easily captured using the NFC function on a smartphone.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

There are a variety of ways in which this NFC sticker can be used


  • Labelling of equipment subject to regular testing

  • Labelling of equipment to be marked as personal or temporary employee equipment
Instructions
  • Place an ORSYonline label on your important equipment at an accessible but protected spot on each item.

  • For optimal adhesion, the surfaces should be clean and dry, as well as free from oil and grease.

  • If desired, you can then scan the product immediately and add it into your own organisational structure with ORSYonline or the ORSYonline APP.

Type description

3

Design

With NFC tag, With QR-Code, Isolated

Height

30 mm

Width

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information