ORSY®BULL series 7 top loader box
ORSY BULL series 7 top loader
SYSBOX-TOPLOAD-SHOWERWATERPROOF-(7/2)
ORSYBULL
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
Datasheets(X)
Width x depth x height (external dimension) | 792 x 390 x 203 mm |
Width x depth x height (internal dimension) | 728 x 366 x 150 mm |
Contents | 39 l |
IP protection class | IP 54 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!