Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORSY®BULL series 5 top loader

ORSY BULL - Box loader series 5
SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/2)
ORSYBULL

Art.-no. 0962330011
EAN 4045727109892
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
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.

Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

592 x 390 x 203 mm

Width x depth x height (internal dimension)

495 x 334 x 147 mm

Contents

28 l

IP protection class

IP 54

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lock For ORSY®BULL top and front loader

LOK-5/7-2KEYS

ORSYBULL
Includes two keys
x 1 pcs
Box system case latch ORSY BULL

CASELOK-(F.BOXSYS-ORSYBULL)-2PCS

ORSY200
x 1 pcs
ORSY®BULL series 5 cantilever rack

CANTILEVRSHLF-5

ORSYBULL
For fixed storage of ORSY®BULL series 5 boxes
x 1 pcs
ORSY®BULL series 5/7 shelf For ORSY® BULL series 5/7 front loaders

SHLF-5-592X390MM

ORSYBULL
x 1 pcs
ORSY®BULL partition element basic set

PRTIONELMNT-SET-5-62MM

ORSYBULL
For dividing the inside of ORSY®BULL drawer boxes
x 1 pcs
ORSY®BULL series 5/7 drawer partition rail

PRTIONELMNT-5/7-4PCS-62MM

ORSYBULL
Further partitioning of the drawer box in conjunction with the basic set.
x 1 pcs
ORSY®BULL series 5/7 carry handle

CARYHNDL-(F.BOXSYS-ORSYBULL)-SERIE5/7

ORSYBULL
Additional, practical handle for transporting ORSY®BULL boxes with a height of 203 mm.
x 1 pcs
ORSY®BULL partition element basic set For dividing ORSY®BULL top loader boxes according to requirements

PRTIONELMNT-SET-BASIC-TOPLAD-5-H203

ORSYBULL
x 1 pcs
ORSY®BULL partition element basic set For dividing ORSY®BULL top loader boxes according to requirements

PRTIONELMNT-SET-BASIC-TOPLAD-5-H400

ORSYBULL
x 1 pcs
ORSY®BULL partition elements For dividing ORSY®BULL top loader boxes according to individual requirements

PRTIONELMNT-SET-REPL-TOPLAD-5-H400

ORSYBULL
In conjunction with the basic divider set
x 1 pcs
ORSY®BULL series 5 worktop

WRKTP-5-620X430X20MM

ORSYBULL
Multiplex panel, natural beech
x 1 pcs
ORSY®BULL series 5 worktop

WRKTP-5-1500X700X25MM

ORSYBULL
Multiplex panel, natural beech
x 1 pcs
ORSY®BULL worktop Series 5 with integrated folding foot

WRKTBL-FOLDINGFOOT-5-1200X500X25MM

ORSYBULL
Multiplex panel, natural beech
x 1 pcs
ORSY®BULL series 5 worktop with anti-roll-off edging

WRKTP-ORSYBULL-SERIES5-PREMIUM

Painted multiplex panel
x 1 pcs
ORSY®BULL cart

TRLY-SERIES5-225KG

ORSYBULL
Sturdy trolley for ORSY®BULL series 5 boxes
x 1 pcs
ORSY®BULL series 5/7 castor Makes transporting ORSY® BULL boxes easy

ROLL-5/7-2PCS

ORSYBULL
Makes transporting ORSY® BULL boxes easy
x 1 pcs
ORSY®BULL locking bar

LOKBAR-COUPLING-5/7-2PCS

ORSYBULL
For locking the coupling element
x 1 pcs
ORSY®BULL mounting rail

MP-5/7-RAIL-FLOOR

ORSYBULL
For secure fixing of ORSY®BULL series 5/7 boxes to the floor
x 1 pcs
ORSY®BULL floor mounting element

MP-5/7-FLOOR

ORSYBULL
For secure fixing of ORSY®BULL series 5/7 boxes to the floor. Can also be secured with a padlock
x 1 pcs
ORSY®BULL wall mounting element

MP-5/7-WALL

ORSYBULL
For additional securing of several stacked ORSY®BULL series 5/7 boxes in conjunction with floor assembly element, for fixed storage
x 1 pcs
Adapter plate For ORSY® BULL worktop

SP-ADAPTER-PLATE-PAIR-WORKTOP-ORSYBULL

Adaptor plate for mounting a worktop on the ORSY® BULL system box
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
Spare parts for this product:
Coupling element For ORSY® BULL

SP-COUPLINGELEMENT-ORSYBULL

ORSYBULL
x 1 pcs
Extendable drawer For ORSY® BULL

SP-EXTENDABLEDRAWERPAIR

ORSYBULL
x 1 pcs
Drawer lock For ORSY® BULL

SP-DRAWERLOCK

ORSYBULL
x 1 pcs
Locking element (set) For ORSY® BULL

SP-LOCKINGELEMENT-SET

ORSYBULL
x 1 pcs
Rubber coupling element For ORSY® BULL

SP-RUBBERCOUPLINGELEMENT-ORSYBULL

ORSYBULL