ORSY®BULL partition element basic set For dividing ORSY®BULL top loader boxes according to requirements
Partition element basic set ORSY BULL f top loader
PRTIONELMNT-SORT-BASIC-KOMBI-5
ORSYBULL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Not in conjunction with IP54-protected boxes
Design | Series 5 |
Number of pieces in assortment/set | 12 PCS |
Material | Aluminium-plastic |
Suitable for | Combination box series 5 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt