Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORSY®BULL floor mounting element

ORSY BULL Mounting element floor
MP-5/7-FLOOR

Art.-no. 0962330731

EAN 4045727030165

-,--
price per selected packing unit
| Individual prices for customers after login
ORSY®BULL floor mounting element

Art.-no. 0962330731

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For secure fixing of ORSY®BULL series 5/7 boxes to the floor. Can also be secured with a padlock

Scope of delivery


  • 2x mounting elements

  • 2x locking pins
Notice

Do not stack boxes.


Padlock not included in the scope of delivery.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

When used in a vehicle, suitable for one box only

Number of pieces

4 PCS

Included in delivery

2 x mounting elements, 2 x locking pins

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information