Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORSY BULL series 5 top loader box

SYSBOX-TOPLOAD-SHOWERWATERPROOF-(5/2)

Art.-no. 0962330011

EAN 4045727109892

-,--
price per selected packing unit
| Individual prices for customers after login
ORSY BULL series 5 top loader box

Art.-no. 0962330011

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.

Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

592 x 390 x 203 mm

Width x depth x height (internal dimension)

495 x 334 x 147 mm

Contents

28 l

IP protection class

IP 54

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Case latch for ORSY BULL box system

CASELOK-(F.BOXSYS-ORSYBULL)-2PCS

x 1 pcs
ORSY BULL series 5 cantilever rack

CANTILEVRSHLF-5

For stationary storage of ORSY BULL series 5 boxes
x 1 pcs
ORSY BULL series 5/7 shelf for ORSY BULL series 5/7 front loaders

SHLF-5-592X390MM

Made from aluminium, folded
x 1 pcs
ORSY BULL basic set of partition elements

PRTIONELMNT-SET-5-62MM

For internal partitioning of ORSY BULL drawer boxes
x 1 pcs
ORSY BULL series 5/7 drawer partition rail

PRTIONELMNT-5/7-4PCS-62MM

Further partitioning of the drawer box in conjunction with the basic set.
x 1 pcs
ORSY BULL series 5/7 carry handle

CARYHNDL-(F.BOXSYS-ORSYBULL)-SERIE5/7

Additional practical handle for transporting ORSY BULL boxes with a height of 203 mm.
x 1 pcs
ORSY BULL basic set of partition elements for customised partitioning of ORSY BULL top loader boxes

PRTIONELMNT-SET-BASIC-TOPLAD-5-H203

x 1 pcs
ORSY BULL basic set of partition elements for customised partitioning of ORSY BULL top loader boxes

PRTIONELMNT-SET-BASIC-TOPLAD-5-H400

x 1 pcs
ORSY BULL partition elements for customised partitioning of ORSY BULL top loader boxes

PRTIONELMNT-SET-REPL-TOPLAD-5-H400

In conjunction with the basic divider set
x 1 pcs
ORSY BULL series 5 worktop

WRKTP-5-620X430X20MM

Multiplex panel, natural beech
x 1 pcs
ORSY BULL series 5 worktop

WRKTP-5-1500X700X25MM

Multiplex panel, natural beech
x 1 pcs
ORSY BULL worktop Series 5 with integrated folding foot

WRKTBL-FOLDINGFOOT-5-1200X500X25MM

Multiplex panel, natural beech
x 1 pcs
ORSY BULL series 5 worktop with back and end stop

WRKTP-ORSYBULL-SERIES5-PREMIUM

Painted multiplex panel
x 1 pcs
ORSY BULL cart

TRLY-SERIES5-225KG

Sturdy cart for ORSY BULL series 5 boxes
x 1 pcs
ORSY BULL series 5/7 castor

ROLL-5/7-2PCS

For easy transportation of ORSY BULL boxes
x 1 pcs
ORSY BULL shackle

LOKBAR-COUPLING-5/7-2PCS

For locking the coupling element
x 1 pcs
ORSY BULL mounting rail

MP-5/7-RAIL-FLOOR

For secure mounting of ORSY BULL series 5/7 boxes on the floor
x 1 pcs
ORSY BULL floor mounting element

MP-5/7-FLOOR

For secure mounting of ORSY BULL series 5/7 boxes on the floor. Can also be secured with a padlock
x 1 pcs
ORSY BULL wall mounting element

MP-5/7-WALL

For additionally securing several stacked ORSY BULL series 5/7 boxes in conjunction with a floor mounting element for stationary storage
x 1 pcs
Adapter plate for ORSY BULL worktops

SP-ADAPTER-PLATE-PAIR-WORKTOP-ORSYBULL

Adaptor plate for installing a worktop on ORSY BULL system boxes
x 1 pcs
Lock for ORSY BULL top and front loaders

LOK-5/7-2KEYS

Includes two keys
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Coupling element for ORSY BULL

SP-COUPLINGELEMENT-ORSYBULL

x 1 pcs
Extendable drawer for ORSY BULL

SP-EXTENDABLEDRAWERPAIR

x 1 pcs
Drawer lock for ORSY BULL

SP-DRAWERLOCK

x 1 pcs
Locking element (set) for ORSY BULL

SP-LOCKINGELEMENT-SET

Easy to lock and unlock thanks to a special sliding mechanism
x 1 pcs
Rubber coupling element for ORSY BULL

SP-RUBBERCOUPLINGELEMENT-ORSYBULL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information