ORS 143 UH base
Installation base ORS 143 UH for ORS 142
INSTLBSE-F.CSEQ-(ORS-143UH)-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to assemble and install
- With magnet for optional activation of line monitoring for the ORS 142
Horizontal installation only.
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Mounting option | Ceiling installation |
DIN direction | DIN R/L |
Installation type | Flush and surface-mounted |
Material | Plastic / metal |
Colour | Pure white |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!