Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ORS 143 A base

Mounting base ORS 143 A for smoke switch ORS 142
MNTBSE-(F.CSEQ-ORS142)-(ORS-143A)-WHTE

Art.-no. 0688002002
EAN 4052703274321
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
Universal base for surface mounting on the ceiling
  • Easy to assemble and install

  • With magnet for optional activation of line monitoring for the ORS 142
Notice

Horizontal installation only.

Specified dimensions not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area
Ceiling

Suitable for

Fire protection doors
Smoke protection doors
Panic doors

Suitable for number of doors

1
2

Mounting option

Ceiling installation

DIN direction

DIN R/L

Type of assembly

Screw-on

Installation type

Surface-mount

Material

Plastic / metal

Colour

Pure white

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch For closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke