ORS 142 smoke switch set for ceiling mounting
Smoke switch set ORS 142
SMKSWTCH-SET-F.CSEQ-ORS142-WHTE
Art.-no. 0688002008
EAN 4065233101210
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optical smoke switch set for smouldering fires and open fires with smoke formation
- Line monitoring can be optionally activated using the provided magnet in the base
- Easy assembly
- Replacement display in accordance with DIN 14677
- Contamination compensation
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RS bus
- Potential-free break contact
- Thermocouple to trigger at an ambient temperature of over 70 °C
- With dust cap
Horizontal assembly only.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Hold-open device |
Mounting option | Ceiling installation horizontal |
Type of assembly | To plug on |
Installation type | Surface-mount |
Material | Plastic / metal |
Colour | Pure white, similar to RAL 9010 |
Standby current consumption | 22 mA |
IP protection class | IP 42 |
Fault current consumption | 16 mA |
Contact voltage | 30 V/DC |
Min./max. temperature conditions | -30 to 60 °C |
Standards | EN 14637, DIN 14677 |
Approval | DIBt Z-6.510-2288 |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
