ORS 142 W/RNO 02 smoke switch
Smoke switch ORS 142 W/RNO 02
SMKSWTCH-F.CSEQ-ORS142W/RNO02-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Contamination compensation
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RSBus
Wall mounting must be horizontal only.
Dimensions subject to change. Subject to technical changes.
![]() | |
Area of application | Object area |
Suitable for | Hold-open device |
Mounting option | Wall installation horizontal |
Type of assembly | Screw-on |
Installation type | Surface-mount |
Material | Plastic / metal |
Colour | White |
Standby current consumption | 22 mA |
Nominal voltage | 28 V/DC |
IP protection class | IP 40 |
Fault current consumption | 16 mA |
Min./max. temperature conditions | -20 to 75 °C |
Standards | EN 54-7, DIN 14677 |
Approval | DIBt Z-6.510-2294 |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt