ÖKO-LINER bio container
Bio container with cover for Öko-Liner
RECYCLSYS-ENVI-SPACE-BIO-4LTR
Art.-no. 0683720370
EAN 4048539978717
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Volumetric capacity | 4 l |
Material | Plastic |
Length | 229 mm |
Width | 186 mm |
Height | 141 mm |
Material of bins | Plastic |