OBX 18-9277/160 hinge plate
Hinge plate, OBX 18-9277/160
HNGEPLT-(OBX-18-9277-160-BN)-A2-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Innovative, ball-bearing technology with very good running properties
- Wear and maintenance-free
- The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play
- No pin locking required, as the axle is pressed in firmly and cannot be removed
- Perfectly enclosed hinge roller without cover head
The hinges can be used in DIN R and DIN L doors without alteration.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for use on abutting and fire-retardant wooden doors, which are mounted on wood, steel and aluminium frames in conjunction with a three-dimensional adjustable mounting element.
![]() | |
Roll diameter | 18 mm |
Roll height | 160 mm |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 160 kg |
Standards | EN 1935 |
Hinge class | 14 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Environmental Product Declaration | Yes |
Classification key according to DIN EN 1935: 2002 | |||||||
4 | 7 | 7 | 1** | 1 | 4 | 1 | 14 |
** See expert opinion No.210003750-01 of MPA NRW for proven fire properties |