Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

O-ring, metric

ISO 3601-1 class B NBR 70
RG-O-ISO3601/1-B-NBR70-5,00X2,00

Art.-no. 046800520
EAN 4011231395588
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
Metric, NBR 70
  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
Notice
  • Remove any contamination (dirt, chips, fibres) before installation

  • Edges and lead-in chamfers must be deburred

  • Use a lubricated/greased O-ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5 mm

Thickness (h1)

2 mm

ISO

3601-1

Design

Metric

Material

NBR (Nitrile Butadiene Rubber)

Surface

Plain

Shore A hardness

70 +/- 5

Colour

Black

Min./max. temperature resistance

-30 to 100 °C

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal hook assortment 4 pieces

TL-SEALRGREM-SORT-MINI-L165MM-4PCS

Use for removing and inserting seals and o-rings, ideal for hard-to-reach places.
x 1 pcs
Silicone spray

SILSPR-500ML

Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties