Nylon steering wheel protector
Steering wheel protector nylon
STEERWHLPROT-WASHABLE
Art.-no. 0899500020
EAN 4011231843706
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Elasticated around the outside for a perfect fit
- PU-coated special nylon fabric
- Repels water, oil and grease
- Reinforced with extra material
- Washable up to 40°C
Application area
Product information
Datasheets(X)
Width | 100 mm |
Material | Nylon (polyamide) |
Oil-repellent | Yes |
Water-repellent | Yes |
Flammability | Flame-retardant |