Nylon expanding socket For system bolt with M6 thread
Spread sleeve for system bolt with M6-thread Nylon
ECCON-SPRDSLEV-NYLON-DRL8MM-(THR-M6X9)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Expanding socket to drive in
Specified dimensions subject to change. Subject to technical changes!
Datasheets(X)
Drill hole depth | 11 mm |
Drill hole diameter | 8 mm |
Thread type | Female thread |
Material | Nylon (polyamide) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!