Nylon anchor without flange, includes galvanised half-round head particle board screw W-MR
Nylon anchor with large flanged head screw Z
DWL-PLA-WO.COLLAR-(SCR-4,5X40)-6X30
Art.-no. 09031756
EAN 4048539258512
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Good resistance to deterioration, ageing, weathering and chemical agents
- For lightweight fixing on construction materials
- With reinforced anti-rotation tabs
- Use with wood screws, Wüpofast screws or particle board screws without counter-thread, ring thread or self-drilling tip
- Anchors and screws in the same package
| Technical data: Nylon anchor W-MR | Maximum recommended loads: | diameter/mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| concrete C20/25 | 0,15 | 0,25 | 0,38 | 0,6 | 0,9 | 1,4 | 1,9 | 2,3 | 3,0 |
| solid bricks | 0,14 | 0,25 | 0,3 | 0,5 | _ | _ | _ | _ | _ |
| porous concrete C4 | _ | 0,03 | 0,06 | 0,1 | 0,15 | 0,2 | _ | _ | _ |
| perforated bricks | 0,10 | 0,15 | 0,17 | 0,20 | 0,30 | 0,35 | 0,37 | _ | _ |
| (1 kN ≃ 100 kg) | |||||||||
| Laying conditions: | min. spacing ≥ mm | 40 | 50 | 60 | 80 | 100 | 120 | 140 | 160 | 200 |
| min. edge distance ≥ mm | 20 | 25 | 30 | 40 | 50 | 60 | 70 | 80 | 100 |
| min. depth of hole ≥ mm | 30 | 35 | 40 | 50 | 65 | 75 | 85 | 95 | 105 |
| embedment depth mm | 20 | 25 | 30 | 40 | 50 | 60 | 75 | 80 | 90 |
| minimum member thickness ≥ mm | 40 | 45 | 50 | 60 | 80 | 100 | 120 | 150 | 150 |
| dia. of hole mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| dia. of through hole in object mm | 4 | 5 | 6 | 8 | 10 | 12 | 14 | 16 | 20 |
| dia. of wood screw mm | 2 - 3 | 2,5 - 4 | 3,5 - 5 | 4,5 - 6 | 6 - 8 | 8 - 10 | 10 - 12 | 12 - 14 | 16 |
| dia. of chipboard screw mm | 3,5 | 4,5 | 5 | 6 | _ | _ | _ | _ | _ |
Product information
Datasheets(X)
Anchor diameter | 6 mm |
Anchor length (l) | 30 mm |
Screw length (ls) | 40 mm |
Colour | Brown |