Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nylon anchor with metric thread

Nylon anchor with metric thread
DWL-PLA-INTHR-M6-8X40

Art.-no. 09038 406

EAN 4024835113953

-,--
price per selected packing unit
| Individual prices for customers after login
Nylon anchor with metric thread

Art.-no. 09038 406

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality polyamide (nylon)
  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Anchor collar with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation
Notice
  • Drill aerated concrete and perforated brick with a rotary drill (without impact mechanism)

  • Drill cuttings must be removed from the drill hole

  • Screw length = thickness of attached part (+ thickness of plaster/insulation) + anchor length + screw diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Plastic anchor for light loads (secondary attachments)

  • Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, hard natural stone

  • Suitable for securing curtain rails, wall shelves, light wall cupboards, picture frames, cable ducts, cable clamps, electrical switches, towel rails, information signs, motion detectors, hanging baskets etc.

  • For attaching components in conjunction with a wood or chipboard screw (without drill bit tip, counter thread, ring thread)

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

  • Nylon anchor with M6 metric thread: For screwing in threaded rods or screws

Anchor diameter

6 mm

Anchor length (l)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Required wood screw diameter (d scr.wood)

4.5 - 5 mm

Required particle-board screw diameter (d scr.particle)

6 mm

Embedding depth (h s)

40 mm

Centre-to-centre distance (a)

80 mm

Edge clearance (a r)

40 mm

Drill hole depth (t)

50 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Impact tool assortment

IMPTL-AERATED-CONCRETE

For making drill holes in aerated concrete
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information