Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nylon abrasive Ultra-Fine S

Nylon sanding fleece ultra fine S
SNDFLC-ROLL-5M-S1000-35

Art.-no. 0585835600
EAN 4024835448291

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible nylon hand sanding fleece for cleaning surfaces (derusting) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sanding reaction primers and primer fillers as well as 2-component filler primers

  • Touching up flaws in the cover coat, e.g. orange peel effect etc.

  • Roughening of intermediate spaces when painting trim strips

  • Removing spots when applying coats of paint

  • Roughening of thermoplastics

  • Fine sanding of GFRP parts


Touch-up paintwork


Roughening of surfaces adjacent to repair locations to absorb the edge of the spray and for perfect blending (particularly for two-coat metallic paintwork)

Width

35 mm

Length

5 m

Grid size

P1000

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information