Nylon Sanding Fleece suitable for manual and machine use
Nylon sanding fleece
SNDFLC-NWOVN-A100-81X153MM
Art.-no. 058544 100
EAN 4011231490306
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Grain size 1000 (art. no. 058541 600, 058544 600, 058545 600) adheres to riptape without riptape coating.
Datasheets(X)
![]() | |
Width | 81 mm |
Length | 153 mm |
Grid size | 100 |
Suitable for | Orbital sanders, Manual work |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
