Nylon Sanding Fleece Disc with permanently integrated clamping mandrel
Nyl Sndng Fl Disc w/ Integ Cl Mandrel
SNDDISC-NYLFAB-ARBOR-D150MM
Art.-no. 05852150
EAN 4024835858939
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).
Design and properties:
- flexible, open fleece structure
Ideal adjustment to workpiece geometry for optimum surface contact.
Virtually no clogging due to surface abrasion
Uniform and reproducible sanding results
Reduced heat generation - cool sanding
- Continuous exposure of fresh abrasive grain
Uniform, consistent working results and a clean, residue-free surface
- Easy-to-handle sanding power
Minimised risk of damaging workpiece surface or removing too much material
- Free of metals susceptible to corrosion
No contamination of material surfaces
For use on electric drills, straight grinders and flexible shafts
Plastic support flanges can be broken off in steps
Caution: Flange diameter ≥ half the disc diameter
General working and safety instructions:
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!
Observe operating instructions.
Datasheets(X)
Materials to be processed:
For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.
Cleaning welding seams, metal surfaces, wood and plastic
Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.
Structuring, line matting, preparation and roughening up of surfaces
Light deburring work
Cleaning vehicle underbodies and for various other tasks in car body construction
Diameter x width x shaft diameter | 150 x 26 x 8 mm |
Min./max. recommended rotation speed | 2500-3000 rpm |
Max. rotation speed | 4000 rpm |
Min./max. rotation speed at nominal load | 2500-3000 rpm |