Nut
Nut type S
MP-OPEL-NUT-FLG-SLOK-WS10-M8
Art.-no. 0501103047
EAN 4047376897373
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw | M8 |
Flange diameter | 5.8 mm |
Slot depth | 4.6 mm |
Height | 9 mm |
Width across flats | 10 mm |
Surface | Copper plated |
Corresponds to original spare part number | 849928 |
Corresponds to original spare part number 2 | 90502418 |