Number plate light 12V/24V Universal
License plate lamp, universal
LGHT-LICENNO-12/24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Without bulb fitting
Datasheets(X)
For number plates 520 x 120 mm and 340 x 240 mm
Lamp type | Bulb |
Colour of light | White |
Design | Mounting |
Cable connection | Cable grommet |
Min./max. nominal voltage | 12 / 24 V/DC |
Power rating | 10 W |
Length | 100 mm |
Height | 54 mm |
Depth | 54 mm |
Approval mark | ECE |