Number plate holder Printed Klapp-Fix Plus
Number plate holder, Klapp-Fix plus printed
NPH-PRNT-(KLAPPFIX-PLUS)-1COL-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
With customised printing
Klapp-Fix Plus features a larger printing area
Particularly harmonious and appealing design
Long-lasting advertising effect thanks to
high degree of stability and long service life
Please use key (art. no. 0825 990) to open.
Meets EU directive (EEC 74/483)
Design | Printed |
Colours of print | 1-coloured white |
Suitable for number-plate size | 520 x 110 mm |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 480 x 13 mm |
Width | 532 mm |
Height | 134 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!