Nozzle For lever riveter HNG 26/28
Nozzle for rivet sleeve
NOZ-(F.HNG26/HNG28)-6,4MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for rivet diameter | 6.4 mm |
Diameter of hole | 4.6 mm |
Material | Steel |
Datasheets (0)
Certificates/ Documents (0)