Nozzle For combination blind rivet tools
Nozzle for Kombi Sysko
NOZ-(F.5964949400)-4,0
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
Suitable for rivet diameter | 4.0 mm |
Longueur | 16 mm |
Hauteur | 13.5 mm |
Largeur | 13.5 mm |
Matière | Steel |
Finition | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)